25003-5612
Description
25003-5612 OIL SEAL ; LARGE BORE 733MM ID X 756MM OD X 13MM W
Part # 25003-5612
BDI # 22842187
Features
Housing Bore - Millimeter:
755.65
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
29.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
28.875
Shaft Diameter - Millimeter:
733.425
Inch - Metric:
Inch
25003-9797
Description
25003-9797 OIL SEAL ; LARGE BORE 733MM ID X 784MM OD X 21MM W
Part # 25003-9797
BDI # 22825642
Features
Housing Bore - Millimeter:
784.225
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
30.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
28.875
Shaft Diameter - Millimeter:
733.425
Inch - Metric:
Inch