3231972 / 32.312X34.5X0.984 HDSA2K VD
Description
3231972 / 32.312X34.5X0.984 HDSA2K VD ; CRSEAL DBL LIP SEAL
Part # 3231972
BDI # 22780791
Features
Housing Bore - Millimeter:
876.3
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
34.5
Solid or Split Seal:
Solid
Lip Material:
Viton | Carboxylate Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
32.312
Shaft Diameter - Millimeter:
820.725
Inch - Metric:
Inch
3231538 / 32.312X34.5X0.984 HDS7K V
Description
CRSEAL 3231538/32.312X34.5X0.984 HDS7K V ; SGL LIP SEAL
Part # 3231538
BDI # 22779803
Features
Housing Bore - Millimeter:
876.3
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
34.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
32.312
Shaft Diameter - Millimeter:
820.725
Inch - Metric:
Inch
Other Features:
Large | Heavy Duty
3231548 / 32.312X34.5X0.984 HDS2K V
Description
CRSEAL 3231548/32.312X34.5X0.984 HDS2K V ; POR SGL LIP SEAL
Part # 3231548
BDI # 22779801
Features
Housing Bore - Millimeter:
876.3
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
34.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
32.312
Shaft Diameter - Millimeter:
820.725
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
3231962 / 32.312X34.5X0.984 HDS2K V
Description
CRSEAL 3231962/32.312X34.5X0.984 HDS2K V ; POR SGL LIP SEAL
Part # 3231962
BDI # 22780789
Features
Housing Bore - Millimeter:
876.3
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
34.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
32.312
Shaft Diameter - Millimeter:
820.725
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock