4.622X5.622X.500ADL
Description
4.622X5.622X.500ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 4.6225.622.500ADL
BDI # 24866222
Features
Housing Bore - Millimeter:
142.799
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.622
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.622
Shaft Diameter - Millimeter:
117.399
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure