Features
Housing Bore - Millimeter:
155.575
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199470
Features
Housing Bore - Millimeter:
155.575
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
51255 / 5.125X6.375X0.5 CRWH1 V
Description
CRSEAL 51255 / 5.125X6.375X0.5 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 51255
BDI # 1253394
Features
Housing Bore - Millimeter:
161.925
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186443
533929 / 5.125X7X0.5 HDW1 R
Description
CRSEAL 533929 / 5.125X7X0.5 HDW1 R SEAL ; NON-RETURNABLE
Part # 533929
BDI # 1253874
Features
Housing Bore - Millimeter:
177.8
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
51240 / 5.125X6.126X0.5 CRWHA1 R
Description
CRSEAL 51240 / 5.125X6.126X0.5 CRWHA1 R ; DBL LIP SEAL
Part # 51240
BDI # 1253387
Features
Housing Bore - Millimeter:
155.575
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604966