526582 / 37.5X0.813X1.25 CT1 R
Description
CRSEAL 526582 SINGLE LIP SEAL ; POR 37.5X0.813X1.25 CT1 R NON RETURNABLE
Part # 526582 / 37.5X0.813X1.25 CT1 R
BDI # 1253638
Features
Housing Bore - Millimeter:
977.9
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
38.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
37.5
Shaft Diameter - Millimeter:
952.5
Inch - Metric:
Inch
950X980X18 HDS1 R
Description
CRSEAL 950X980X18 HDS1 R SGL LIP SEAL
Part # 950X980X18 HDS1 R
BDI # 1298051
Features
Housing Bore - Millimeter:
980
Nominal Width - Millimeter:
18
Housing Bore - Inch:
38.583
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
37.402
Shaft Diameter - Millimeter:
950
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185746
21238-4438
Description
21238-4438 OIL SEAL ; NON-RETURNABLE 953MM ID 1003MM OD 22MM W
Part # 21238-4438
BDI # 22811743
Features
Housing Bore - Millimeter:
1003.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.5
Shaft Diameter - Millimeter:
952.5
Inch - Metric:
Inch
25003-9554
Description
25003-9554 OIL SEAL ; NON-RETURNABLE 953MM ID 1003MM OD 21MM W
Part # 25003-9554
BDI # 22821309
Features
Housing Bore - Millimeter:
1003.3
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
39.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
37.5
Shaft Diameter - Millimeter:
952.5
Inch - Metric:
Inch
26088-7810
Description
26088-7810 OIL SEAL ; NON-RETURNABLE 953MM ID 1003MM OD 19MM W
Part # 26088-7810
BDI # 22806731
Features
Housing Bore - Millimeter:
1003.3
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
39.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
37.5
Shaft Diameter - Millimeter:
952.5
Inch - Metric:
Inch