73720 / 7.375X8.375X0.5 HDW1 R
Description
CRSEAL 73720 / 7.375X8.375X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 73720
BDI # 1296982
Features
Housing Bore - Millimeter:
212.725
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.375
Shaft Diameter - Millimeter:
187.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604796
73730 / 7.375X8.5X0.5 HDW1 R
Description
CRSEAL 73730 / 7.375X8.5X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 73730
BDI # 1296983
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.375
Shaft Diameter - Millimeter:
187.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604807
557432 / 7.375X8.625X0.787 HDSH2 VT
Description
CRSEAL 557432/7.375X8.625X0.787 HDSH2 VT ; DBL LIP SEAL
Part # 557432
BDI # 1254080
Features
Housing Bore - Millimeter:
219.075
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
8.625
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
7.375
Shaft Diameter - Millimeter:
187.325
Inch - Metric:
Inch
73745 / 7.375X8.875X0.625 CRWH1 R
Description
CRSEAL 73745 / 7.375X8.875X0.625 CRWH1 R ; SGL LIP SEAL
Part # 73745
BDI # 1244660
Features
Housing Bore - Millimeter:
225.425
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.375
Shaft Diameter - Millimeter:
187.325
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
604942
21003-3528
Description
58X3528 THERMO-CERAM OIL SEAL ; 7.375"IDX8.375"OD
Part # 21003-3528
BDI # 364467
Features
Housing Bore - Millimeter:
212.725
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.375
Solid or Split Seal:
Solid
Lip Material:
Ceramic Fiber
Shaft Diameter - Inch:
7.375
Shaft Diameter - Millimeter:
187.325
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | High Temperature | Heavy Duty Case | With Inner Case | Grease Lubricated Applications Only
Global Part Number GPN:
616358