76215 / 7.625X8.625X0.563 CRWH1 R
Description
CRSEAL 76215 / 7.625X8.625X0.563 CRWH1 R ; SGL LIP SEAL
Part # 76215 / 7.625X8.625X0.563 CRWH1 R
BDI # 1297091
Features
Housing Bore - Millimeter:
219.075
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
8.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.625
Shaft Diameter - Millimeter:
193.675
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187253
76225 / 7.625X8.875X0.5 HDW1 R
Description
CRSEAL 76225 / 7.625X8.875X0.5 HDW1 R ; SGL LIP SEAL
Part # 76225 / 7.625X8.875X0.5 HDW1 R
BDI # 1297092
Features
Housing Bore - Millimeter:
225.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.625
Shaft Diameter - Millimeter:
193.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604324
514176 / 7.625X9.125X0.609 HS8 R
Description
CRSEAL 514176 / 7.625X9.125X0.609 HS8 R ; SGL LIP SEAL
Part # 514176 / 7.625X9.125X0.609 HS8 R
BDI # 1253416
Features
Housing Bore - Millimeter:
231.775
Nominal Width - Millimeter:
15.469
Housing Bore - Inch:
9.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.609
Shaft Diameter - Inch:
7.625
Shaft Diameter - Millimeter:
193.675
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
21086-3562
Description
21086-3562 HI-PERFORMANCE SEAL ; NON-RETURNABLE 194MM ID 225MM OD 16MM W
Part # 21086-3562
BDI # 22812512
Features
Housing Bore - Millimeter:
225.425
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.625
Shaft Diameter - Millimeter:
193.675
Inch - Metric:
Inch
21086-3566
Description
21086-3566 HI-PERFORMANCE SEAL ; NON-RETURNABLE 194MM ID 232MM OD 16MM W
Part # 21086-3566
BDI # 22812278
Features
Housing Bore - Millimeter:
231.775
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.625
Shaft Diameter - Millimeter:
193.675
Inch - Metric:
Inch