24064-0206
Description
61X0206 GYLON 316SS OIL SEAL ; .866"IDX1.850"OD
Part # 24064-0206
BDI # 371783
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.866
Shaft Diameter - Millimeter:
21.996
Inch - Metric:
Inch
24060-1470
Description
24060-1470 HI-PERFORMANCE SEAL ; 22MM ID X 40MM OD X 8MM W
Part # 24060-1470
BDI # 22802808
Features
Housing Bore - Millimeter:
40.005
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
0.866
Shaft Diameter - Millimeter:
21.996
Inch - Metric:
Inch
24062-8954
Description
61X8954 GYLON 316SS OIL SEAL ; .866"IDX1.654"OD
Part # 24062-8954
BDI # 371708
Features
Housing Bore - Millimeter:
42.012
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
0.866
Shaft Diameter - Millimeter:
21.996
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | With Inner Case | Viton Gasket
Global Part Number GPN:
627038
24060-0206
Description
61X0206 GYLON 316SS OIL SEAL ; .866"IDX1.850"OD
Part # 24060-0206
BDI # 371202
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.866
Shaft Diameter - Millimeter:
21.996
Inch - Metric:
Inch
24064-1470
Description
61X1470 GYLON 316SS OIL SEAL ; .867"IDX1.575"OD
Part # 24064-1470
BDI # 371790
Features
Housing Bore - Millimeter:
40.005
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
0.866
Shaft Diameter - Millimeter:
21.996
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | With Inner Case | Viton Gasket
Global Part Number GPN:
613949