15440 / 1.552X2.447X0.5 HMSA78 RT
Description
15440 / 1.552X2.447X0.5 HMSA78 RT ; SHAFT SEAL NON-RETURNABLE SMALL BORE
Part # 15440
BDI # 1242898
Features
Housing Bore - Millimeter:
62.154
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.447
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.552
Shaft Diameter - Millimeter:
39.421
Inch - Metric:
Inch
Other Features:
PTFE Secondary Lip
Global Part Number GPN:
604083
15545 / 1.552X3.16X0.546 HMSHA26 V
Description
CRSEAL 15545 / 1.552X3.16X0.546 HMSHA26V ; NON-RETURNABLE DBL LIP SEAL
Part # 15545
BDI # 1243008
Features
Housing Bore - Millimeter:
80.264
Nominal Width - Millimeter:
13.868
Housing Bore - Inch:
3.16
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.546
Shaft Diameter - Inch:
1.552
Shaft Diameter - Millimeter:
39.421
Inch - Metric:
Inch
15566 / 1.552X3.16X0.546 HMSHA25 V
Description
CRSEAL 15566 / 1.552X3.16X0.546 HMSHA25V ; NON-RETURNABLE DBL LIP SEAL
Part # 15566
BDI # 1243019
Features
Housing Bore - Millimeter:
80.264
Nominal Width - Millimeter:
13.868
Housing Bore - Inch:
3.16
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.546
Shaft Diameter - Inch:
1.552
Shaft Diameter - Millimeter:
39.421
Inch - Metric:
Inch
15788 / 1.552X3.16X0.665 CRWA31 P
Description
CRSEAL 15788 / 1.552X3.16X0.665 CRWA31 P ; DBL LIP SEAL
Part # 15788
BDI # 1414062
Features
Housing Bore - Millimeter:
80.264
Nominal Width - Millimeter:
16.891
Housing Bore - Inch:
3.16
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.552
Shaft Diameter - Millimeter:
39.421
Inch - Metric:
Inch
Other Features:
Without Inner Case | Modified U-Shape Steel Shell | Hydrodynamic Lip
Global Part Number GPN:
603288
15525 / 1.552X3.16X0.63 HMSHA25 V
Description
CRSEAL 15525 / 1.552X3.16X0.63 HMSHA25 V ; NON-RETURNABLE DBL LIP SEAL
Part # 15525
BDI # 1242998
Features
Housing Bore - Millimeter:
80.264
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
3.16
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
1.552
Shaft Diameter - Millimeter:
39.421
Inch - Metric:
Inch