26510 / 1.692X2.646X0.386 HMSA97 P
Description
CRSEAL 26510 / 1.692X2.646X0.386 HMSA97P ; LIP SEAL
Part # 26510
BDI # 22780439
Features
Housing Bore - Millimeter:
67.208
Nominal Width - Millimeter:
9.804
Housing Bore - Inch:
2.646
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.386
Shaft Diameter - Inch:
1.692
Shaft Diameter - Millimeter:
42.977
Inch - Metric:
Inch
16924 / 1.692X2.303X0.295 HMA8 P
Description
CRSEAL 16924 / 1.692X2.303X0.295 HMA8 P ; NON-RETURNABLE LIP SEAL
Part # 16924
BDI # 1243859
Features
Housing Bore - Millimeter:
58.496
Nominal Width - Millimeter:
7.493
Housing Bore - Inch:
2.303
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.692
Shaft Diameter - Millimeter:
42.977
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
603575