1913557 / 19.125X21.125X0.813 HS7 R
Description
CRSEAL 1913557/19.125X21.125X0.813 HS7 R ; SGL LIP SEAL
Part # 1913557 / 19.125X21.125X0.813 HS7 R
BDI # 1245291
Features
Housing Bore - Millimeter:
536.575
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
21.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
19.125
Shaft Diameter - Millimeter:
485.775
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
183478
24700-4879
Description
24700-4879 OIL SEAL ; NON-RETURNABLE 486MM ID 537MM OD 21MM W
Part # 24700-4879
BDI # 22831000
Features
Housing Bore - Millimeter:
536.575
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
21.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
19.125
Shaft Diameter - Millimeter:
485.775
Inch - Metric:
Inch
191022 / 19.125X21.5X1.64 HDDF1 R
Description
CRSEAL 191022 / 19.125X21.5X1.64 HDDF1 R ; DBL LIP SEAL
Part # 191022 / 19.125X21.5X1.64 HDDF1 R
BDI # 1245289
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
41.656
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.64
Shaft Diameter - Inch:
19.125
Shaft Diameter - Millimeter:
485.775
Inch - Metric:
Inch
25003-8719
Description
25003-8719 OIL SEAL ; LARGE BORE 486MM ID X 537MM OD X 21MM W
Part # 25003-8719
BDI # 22817083
Features
Housing Bore - Millimeter:
536.575
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
21.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
19.125
Shaft Diameter - Millimeter:
485.775
Inch - Metric:
Inch