54X80X10 CRSH1 R
Description
CRSEAL 54X80X10 CRSH1 R SGL LIP SEAL ; NON-RETURNABLE 2.126MM SHAFT DIA 80MM
Part # 54X80X10 CRSH1 R
BDI # 1254006
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.126
Shaft Diameter - Millimeter:
54
Inch - Metric:
Metric
Other Features:
With Inner Case | Secondary Steel Shell
Global Part Number GPN:
608490
54X85X10 HMS4 R
Description
CRSEAL 54X85X10 HMS4 R SINGLE LIP SEAL ; NON-RETURNABLE
Part # 54X85X10 HMS4 R
BDI # 1254008
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.126
Shaft Diameter - Millimeter:
54
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608491
54X70X12 CRSH13 R
Description
54X70X12 CRSH13 R SHAFT SEAL ; METRIC OIL SEAL METAL OD
Part # 54X70X12 CRSH13 R
BDI # 1254002
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
12
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.126
Shaft Diameter - Millimeter:
54
Inch - Metric:
Metric
21043 / 2.126X2.559X0.512 CRSA1 R
Description
CRSEAL 21043 / 2.126X2.559X0.512 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 21043
BDI # 1245991
Features
Housing Bore - Millimeter:
64.999
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.126
Shaft Diameter - Millimeter:
54
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
605140
21064 / 2.126X2.756X0.374 HMSHA1 R
Description
CRSEAL 21064 / 2.126X2.756X0.374 HMSHA1R ; NON-RETURNABLE DBL LIP SEAL
Part # 21064
BDI # 1245997
Features
Housing Bore - Millimeter:
70.002
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.126
Shaft Diameter - Millimeter:
54
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
604682