3680 / 0.375X0.75X0.25 CRWA1 R
Description
CRSEAL 3680 / 0.375X0.75X0.25 CRWA1 R ; DBL LIP SEAL
Part # 3680
BDI # 1242009
Features
Housing Bore - Millimeter:
19.05
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185691
564470 / 0.375X0.875X0.25 CRWA1 V
Description
CRSEAL 564470 / 0.375X0.875X0.25 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 564470
BDI # 22779637
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
528759 / 0.375X0.625X0.125 BB R
Description
CRSEAL 528759 / 0.375X0.625X0.125 BB R ; NON-RETURNABLE SGL LIP SEAL
Part # 528759
BDI # 1253728
Features
Housing Bore - Millimeter:
15.875
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
0.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.125
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
3688 / 0.375X0.749X0.25 CRW1 V
Description
CRSEAL 3688 / 0.375X0.749X0.25 CRW1 V ; SGL LIP SEAL
Part # 3688
BDI # 1242012
Features
Housing Bore - Millimeter:
19.05
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185693
3719 / 0.375X0.836X0.188 CRW1 P
Description
CRSEAL 3719 / 0.375X0.836X0.188 CRW1 P ; NON-RETURNABLE SGL LIP SEAL
Part # 3719
BDI # 1251633
Features
Housing Bore - Millimeter:
21.234
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.836
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185722