36364 / 3.625X4.999X0.438 CRWHA1 R
Description
CRSEAL 36364 / 3.625X4.999X0.438 CRWHA1R ; DBL LIP SEAL
Part # 36364
BDI # 1244198
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185659
36185 / 3.625X4.626X0.438 CRWH1 R
Description
CRSEAL 36185 / 3.625X4.626X0.438 CRWH1 R ; SGL LIP SEAL
Part # 36185
BDI # 1251499
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185642
36314 / 3.625X4.876X0.438 CRWH1 R
Description
CRSEAL 36314 / 3.625X4.876X0.438 CRWH1 R ; SGL LIP SEAL
Part # 36314
BDI # 1414169
Features
Housing Bore - Millimeter:
123.85
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185653
36166 / 3.625X4.501X0.375 CRW1 R
Description
CRSEAL 36166 / 3.625X4.501X0.375 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 36166
BDI # 1244181
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185637
36147 / 3.625X4.24X0.38 HMSA7 V
Description
CRSEAL 36147 / 3.625X4.24X0.38 HMSA7 V ; NON-RETURNABLE DBL LIP SEAL
Part # 36147
BDI # 1414516
Features
Housing Bore - Millimeter:
107.696
Nominal Width - Millimeter:
9.652
Housing Bore - Inch:
4.24
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
603384