TWF113A-900 AM1
Description
TWF113A-900 AM1 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL
Part # 42782
BDI # 168933
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Sub Fractional HP | No NEMA or IEC Standard Frame
Global Part Number GPN:
339183
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.063
TWF113A-900 DM5
Description
TWF113A-900 DM5 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL
Part # 42780
BDI # 168932
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Sub Fractional HP | No NEMA or IEC Standard Frame
Global Part Number GPN:
339184
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.063