TWF113A-600 AM1
Description
TWF113A-600 AM1 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL
Part # 42778
BDI # 168931
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Sub Fractional HP | No NEMA or IEC Standard Frame
Global Part Number GPN:
339181
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.063
TWF113A-900 AM1
Description
TWF113A-900 AM1 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL
Part # 42782
BDI # 168933
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Sub Fractional HP | No NEMA or IEC Standard Frame
Global Part Number GPN:
339183
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.063
FWA309A-50K-G
Description
FWA309A-50K-G WORM GEAR SPEED REDUCER ; NON RETURNABLE
Part # 45604
BDI # 169087
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
35
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN:
338832
Mounting Method:
Flange Mounted
Overall Length - Inch:
5
FWA309A-36K-G
Description
FWA309A-36K-G WORM GEAR SPEED REDUCER ; NON RETURNABLE
Part # 45603
BDI # 169086
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
50
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN:
338828
Mounting Method:
Flange Mounted
Overall Length - Inch:
5
TWF113A-150 AM1
Description
TWF113A-150 AM1 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL
Part # 42762
BDI # 168923
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
11.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Sub Fractional HP | No NEMA or IEC Standard Frame
Global Part Number GPN:
339173
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.063