Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
86.614
Nominal Center Distance - Inch:
3.41
Other Features:
Single and Double Reduction | With Bushing | Light Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.68
F221D-PH-17-B5-H1
Description
F221D-PH-17-B5-H1 SHFT MOUNT SPD REDUCER ; NON-RETURNABLE
Part # 58188
BDI # 175079
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
53.848
Nominal Center Distance - Inch:
2.12
Other Features:
Double Reduction | Removable Projection Shaft
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.5
F221D-PH-14-B5-H1
Description
F221D-PH-14-B5-H1 SHFT MOUNT SPD REDUCER ; NON-RETURNABLE
Part # 58187
BDI # 175078
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
53.848
Nominal Center Distance - Inch:
2.12
Other Features:
Double Reduction | Removable Projection Shaft
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.5
F231D-PH-14-B9-H1
Description
F231D-PH-14-B9-H1 SHFT MOUNT SPD REDUCER ; NON-RETURNABLE
Part # 47229
BDI # 169604
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
78.994
Nominal Center Distance - Inch:
3.11
Other Features:
Double Reduction | Removable Projection Shaft
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.22
F226DPH-17-B7-H4
Description
F226DPH-17-B7-H4 SHFT MOUNT SPD REDUCER ; NON-RETURNABLE SHAFT MOUNT
Part # D02521
BDI # 185241
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Double Reduction | Removable Projection Shaft
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.56