TW113A-20-EM5
Description
TW113A-20-EM5 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL
Part # 48944
BDI # 170157
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Sub Fractional HP | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
F247D-PH-20-B9-H1
Description
F247D-PH-20-B9-H1 SHFT MOUNT SPD REDUCER ; NON RETURNABLE
Part # 58228
BDI # 175119
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
118.618
Nominal Center Distance - Inch:
4.67
Other Features:
Double Reduction | Removable Projection Shaft
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.53
226D-PH-20-H1
Description
226D-PH-20-H1 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE
Part # 58165
BDI # 175056
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
87.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.04
Nominal Center Distance - Inch:
2.6
Other Features:
Double Reduction | Removable Projection Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.38
239D-PH-20-H1
Description
239D-PH-20-H1 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE
Part # 58177
BDI # 175068
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
98.806
Nominal Center Distance - Inch:
3.89
Other Features:
Double Reduction | Removable Projection Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.16
247D-PH-20-H1
Description
247D-PH-20-H1 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE
Part # 58183
BDI # 175074
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
118.618
Nominal Center Distance - Inch:
4.67
Other Features:
Double Reduction | Removable Projection Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.28