107000.00

COMPARE

107000.00

Description
107000.00 AC GEARMOTOR ; P1100 212:1 8RPM 975LBIN 25HP 48Y

LEESON

Part # 10700000

BDI # 554235

Features

Mounting Frame: 48Y
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 8
Reducer Type: Parallel
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 9.144
Nominal Center Distance - Inch: 0.36
Mounting Method: Direct Mounted
Overall Length - Inch: 19.5

Price Inventory : Available to order
Loading Price
QTY