SSRM1Q-7.461-56C-140TC
Description
0270-02413 ; SSRM1Q-7.461-56C-140TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # SSRM1Q-7.461-56C-140TC
BDI # 482323
Features
Mounting Frame:
Input 56C | Output 143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
250
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Washdown Duty | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.16
SSRM1Q-7.461-140TC-140TC
Description
0270-02420 ; SSRM1Q-7.461-140TC-140TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # SSRM1Q-7.461-140TC-140TC
BDI # 482330
Features
Mounting Frame:
Input 143TC/145TC | Output 143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
250
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Washdown Duty | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.16
SSRM1Q-7.461-56C-56C
Description
0270-02408 ; SSRM1Q-7.461-56C-56C ; POR RATIO MULTIPLIER NON RETURNABLE
Part # SSRM1Q-7.461-56C-56C
BDI # 482318
Features
Mounting Frame:
Input 56C | Output 56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
250
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Washdown Duty | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.16