Page 1 of 36

Next

Compare
P2BL 012-TF-AH

COMPARE

P2BL 012-TF-AH

Description
P2BL 012-TF-AH PILLOW BLOCK BALL BRG ; NON-RETURNABLE

SKF

Part # P2BL 012-TF-AH

BDI # 22786131

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 31
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
P2BL 012-WF

COMPARE

P2BL 012-WF

Description
P2BL 012-WF PILLOW BLOCK BALL BRG ; NON-RETURNABLE

SKF

Part # P2BL 012-WF

BDI # 22785781

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.7
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.8

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
P2B-GTB-04

COMPARE

P2B-GTB-04

Description
P2B-GTB-04 PILLOW BLOCK BEARING

DODGE

Part # 129433

BDI # 260453

Features

Inch - Metric: Inch
Other Features: Single Row | Low Base | Thin Wall
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.8
Housing Material: Cast Iron

Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 32
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
YAK 20 SGT

COMPARE

YAK 20 SGT

Description
YAK 20 SGT PILLOW BLK BRG UNIT

TIMKEN

Part # YAK 20 SGT

BDI # 21958387

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 30.9
Other Features: Single Row | Low Base | Shaft Guarding Technology
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
AELPL204-012D1

COMPARE

AELPL204-012D1

Description
AELPL204-012D1 COMPLETE BEARING UNIT

NTN

Part # AELPL204-012D1

BDI # 17146073

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Other Features: Single Row | Light Duty | Low Base | Has Trash Guard
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.8

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY