03BCP1200EXAT
Description
03BCP1200EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 12"
Part # COP.03BCP1200EXAT
BDI # 24715488
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
244
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
457.2
03BCP300MEXAT
Description
03BCP300MEXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 300MM
Part # COP.03BCP300MEXAT
BDI # 24715552
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
244
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
457
03BCP300MGRAT
Description
03BCP300MGRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 300MM
Part # COP.03BCP300MGRAT
BDI # 24715554
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
244
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
457
02BCP320MEXAT
Description
02BCP320MEXAT PILLOW BLOCK UNIT ; HEAVY DUTY 320MM POR
Part # 02BCP320MEXAT
BDI # 24714952
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
192
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
24
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
419
02BCP320MEXLAB
Description
02BCP320MEXLAB PILLOW BLOCK UNIT ; HEAVY DUTY 320MM POR
Part # 02BCP320MEXLAB
BDI # 24714954
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
192
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
24
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
419