SDAF23060KX10 1516
Description
SDAF23060KX10 1516 SAF SPLIT PB HOUSING
Part # SDAF23060KX10 1516
BDI # 1372952
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
393.7
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695911
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
TAA30SN64K300SO
Description
TAA30SN64K300SO SPHR RLR BRG HOUSED UNIT ; NON RETURNABLE SOLID-BLK
Part # TAA30SN64K300SO
BDI # 22085876
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
307
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
28
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
300
TAA30SN72K340SO
Description
TAA30SN72K340SO SPHR RLR BRG HOUSED UNIT ; NON RETURNABLE SOLID-BLK
Part # TAA30SN72K340SO
BDI # 22085880
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
355
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
320
TAA31SN56K260SO
Description
TAA31SN56K260SO SPHR RLR BRG HOUSED UNIT ; NON RETURNABLE SOLID-BLK
Part # TAA31SN56K260SO
BDI # 22085894
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
275
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.4
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
280
TAA31SN60K280SO
Description
TAA31SN60K280SO SPHR RLR BRG HOUSED UNIT ; NON RETURNABLE SOLID-BLK
Part # TAA31SN60K280SO
BDI # 22085896
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
287
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
28
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
300