MSM320BRHSDQLAB
Description
MSM320BRHSDQLAB PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE 320MM BORE RETAINED
Part # MSM320BRHSDQLAB
BDI # 21956041
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
192
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
24
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
419
MSM340BRHSDQLAB
Description
MSM340BRHSDQLAB PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE 340MM BORE RETAINED
Part # MSM340BRHSDQLAB
BDI # 21956031
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
451
TAA30SN68K320SO
Description
TAA30SN68K320SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAA30SN68K320SO
BDI # 22085878
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
347
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
320
TAA30SN72K340SO
Description
TAA30SN72K340SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAA30SN72K340SO
BDI # 22085880
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
355
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
320
SDAFS 23072K-126X12.938 FXOP
Description
SDAFS 23072K-126X12.938 FXOP PB HSG ; POR 4 BOLT CAST IRON HSG
Part # SDAFS 23072K-126X12.938 FXOP
BDI # 22834083
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
412.75
Other Features:
Double Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
325.45