Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                320.548
                        
        
                            Other Features:
                            
                                Double Row | Hydraulic Mounting
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                40
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
                            Base to Center Height - Millimeter:
                            
                                368.3
                        
        
MSM380BRHSDQLAB
        
            Description
            
            MSM380BRHSDQLAB PILLOW BLOCK CYL RLR BRG ; 380MM BORE RETAINED
    
Part # MSM380BRHSDQLAB
BDI # 21956037
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                200
                        
        
                            Other Features:
                            
                                Single Row | Medium Duty | With Support
                        
        
                            Housing Style:
                            
                                8 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                26.9
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                8
                        
        
                            Base to Center Height - Millimeter:
                            
                                464
                        
        
TAAPH080K1500SO
        
            Description
            
            TAAPH080K1500SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
    
Part # TAAPH080K1500SO
BDI # 22085948
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                370.586
                        
        
                            Other Features:
                            
                                Double Row
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                40
                        
        
                            Housing Material:
                            
                                Cast Steel
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
                            Base to Center Height - Millimeter:
                            
                                368.3
                        
        
TAAPH180K1415SO
        
            Description
            
            TAAPH180K1415SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
    
Part # TAAPH180K1415SO
BDI # 22085962
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                370.586
                        
        
                            Other Features:
                            
                                Double Row
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                42.6
                        
        
                            Housing Material:
                            
                                Cast Steel
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
                            Base to Center Height - Millimeter:
                            
                                393.7
                        
        
SDAF 23080K X 15
        
            Description
            
            SDAF 23080K X 15 SAF SPLIT PB HOUSING
    
Part # SDAF 23080K X 15
BDI # 1372755
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                447.675
                        
        
                            Other Features:
                            
                                Double Row | Heavy Duty
                        
        
                            Global Part Number GPN:
                            
                                695922
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                40
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                4