SAF 22536 X 6 3/8
Description
SAF 22536 X 6 3/8 SPLIT PB HOUSING ; POR NON RETURNABLE
Part # SAF 22536 X 6 3/8
BDI # 1372140
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
246.075
Other Features:
Double Row
Global Part Number GPN:
696034
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SDAF 22536 X 6 3/8
Description
SDAF 22536 X 6 3/8 SAF SPLIT PB HOUSING ; POR NON RETURNABLE
Part # SDAF 22536 X 6 3/8
BDI # 1372703
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
254
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695875
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SAF 23036K X 6 3/8
Description
SAF 23036K X 6 3/8 SPLIT PB HOUSING ; POR NON RETURNABLE
Part # SAF 23036K X 6 3/8
BDI # 1372235
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
222.25
Other Features:
Double Row
Global Part Number GPN:
696105
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4