TAA30SN76K360SO
Description
TAA30SN76K360SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAA30SN76K360SO
BDI # 22085882
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
361
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
31.9
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
340
TAA31SN76K360SO
Description
TAA31SN76K360SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAA31SN76K360SO
BDI # 22085902
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
361
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
34.3
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
360
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
501.65
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695972
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
42.6
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
MSM360BRHSDQLAB
Description
MSM360BRHSDQLAB PILLOW BLOCK CYL RLR BRG ; 360MM BORE RETAINED
Part # MSM360BRHSDQLAB
BDI # 21956033
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
451
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
457.2
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695940
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4