Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 4

Next

Compare
GE200-UK-2RS-B

COMPARE

GE200-UK-2RS-B

Description
GE200-UK-2RS-B SPHERICAL PLAIN BRG

INA

Part # GE200-UK-2RS-B

BDI # 18312833

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Other Features: 2 Piece | Axially Split Outer Ring
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE200-AW-B

COMPARE

GE200-AW-B

Description
GE200-AW-B SPHERICAL PLAIN BRG ; NON-RETURNABLE 200MM X 340MM X 87MM

INA

Part # GE200-AW-B

BDI # 18314918

Features

Enclosure: Open
Housing Width - Millimeter: 60
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 340

Price Inventory : Available to order
Loading Price
QTY
GE200-DO-2RS-A

COMPARE

GE200-DO-2RS-A

Description
GE200-DO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE200-DO-2RS-A

BDI # 1173167

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Other Features: 2 Piece | Single Axial Split in Outer Ring
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SA1-200LL

COMPARE

SA1-200LL

Description
SA1-200LL SPHER PLAIN BRG ; 200MMX290MMX130MM

NTN

Part # SA1-200LL

BDI # 19089896

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GEG 200 ES

COMPARE

GEG 200 ES

Description
GEG 200 ES SPHERICAL PLAIN BRG

SKF

Part # GEG 200 ES

BDI # 1258693

Features

Enclosure: Open
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Other Features: 2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY