Page 1 of 6

Next

Compare
BJ5F121608

COMPARE

BJ5F121608

Description
BJ5F121608 FLANGED BEARING ; 3/4" ID X 1" OD X 1" THK PTFE

BUNTING BEARINGS

Part # BJ5F121608

BDI # 17051810

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.75
Nominal Outside Diameter - Inch: 1
Flange Outside Diameter - Millimeter: 31.75
Inch - Metric: Inch

Material: BJ5
Outside Diameter - Inch: 1.003
Length Thru Bore - Millimeter: 25.4
Nominal Bore - Millimeter: 19.05
Length Thru Bore - Inch: 1

Price Inventory : In stock
Request A Price QTY
CMR12-757

COMPARE

CMR12-757

Description
CMR12-757 ROD END PLAIN SPHERICAL BRG

QA1 PRECISION PROD

Part # CMR12-757

BDI # 748949

Features

Enclosure: Open
Housing Width - Millimeter: 15.062
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Mounting Thread: 3/4-16 UNF
Thread Direction: Right Hand
Inch - Metric: Inch
Other Features: 2 Piece | Chrome Plated Ball
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
CMR12-757Z

COMPARE

CMR12-757Z

Description
CMR12-757Z ROD END PLAIN SPHERICAL BRG ; 3/4" BORE 2-PC CARBON

QA1 PRECISION PROD

Part # CMR12-757Z

BDI # 748953

Features

Enclosure: Open
Housing Width - Millimeter: 15.062
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Mounting Thread: 3/4-16 UNF
Thread Direction: Right Hand
Inch - Metric: Inch
Other Features: 2 Piece | Chrome Plated Ball | With Grease Fitting
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
AMR12-757

COMPARE

AMR12-757

Description
AMR12-757 ROD END PLAIN SPHERICAL BRG

QA1 PRECISION PROD

Part # AMR12-757

BDI # 748774

Features

Material - Liner: Teflon
Material - Outer Member: Aluminum
Mounting Thread: 3/4-16 UNF
Thread Direction: Right Hand
Stud Profile: Male

Inch - Metric: Inch
Other Features: 3 Piece | Corrosion Resistance | Loaded Slot Design | Anodized Red Outer | Chrome Plated Ball | Self Lubricating | Self Sealing
Housing Width - Millimeter: 17.45
Material - Ball: Steel
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
COM12-757

COMPARE

COM12-757

Description
COM12-757 SPHERICAL PLAIN BEARING ; 1.4375" OD W/LUBE GROOVES

QA1 PRECISION PROD

Part # COM12-757

BDI # 23705824

Features

Enclosure: Open
Housing Width - Millimeter: 15.062
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.438
Other Features: 2 Piece | Chrome Plated Ball | Lubrication Hole in Outer Ring
Self Aligning: Yes

Price Inventory : Available to order
Request A Price QTY