SB130200110
Description
SB130200110 SPHERICAL BUSHING ; 130MM ID X 200MM OD X 110MM W
Part # SB130200110
BDI # 17219453
Features
Enclosure:
Open
Housing Width - Millimeter:
95
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
2 Piece | Groove On Outer Race
Self Aligning:
Yes
SB 130A
Description
SB 130A SPHERICAL BUSHING ; 130MM ID X 200MM OD X 110MM W
Part # SB130A
BDI # 23285142
Features
Enclosure:
Open
Housing Width - Millimeter:
95
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
2 Piece
Self Aligning:
Yes
13014075GM
Description
13014075GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE
Part # 13014075GM
BDI # 361437
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5.118
Nominal Outside Diameter - Inch:
5.512
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
5.518
Length Thru Bore - Millimeter:
75
Nominal Bore - Millimeter:
130
Length Thru Bore - Inch:
2.953
Outside Diameter - Millimeter:
140.165
130140100GM
Description
130140100GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE
Part # 130140100GM
BDI # 361435
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5.118
Nominal Outside Diameter - Inch:
5.512
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
5.518
Length Thru Bore - Millimeter:
100
Nominal Bore - Millimeter:
130
Length Thru Bore - Inch:
3.937
Outside Diameter - Millimeter:
140.165
GE130-SX
Description
GE130-SX SPHERICAL PLAIN BRG ; POR NON-RETURNABLE 130MM X 200MM X 45MM
Part # GE130-SX
BDI # 18314931
Features
Enclosure:
Open
Housing Width - Millimeter:
42
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Elgoglide Sliding
Self Aligning:
Yes