Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
GE 160 ES

COMPARE

GE 160 ES

Description
GE 160 ES SPHERICAL PLAIN BRG

SKF

Part # GE 160 ES

BDI # 1418343

Features

Enclosure: Open
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
GE 160 TXA-2RS

COMPARE

GE 160 TXA-2RS

Description
GE 160 TXA-2RS SPHERICAL PLAIN BRG

SKF

Part # GE 160 TXA-2RS

BDI # 1417537

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Other Features: 2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
SBB962RS

COMPARE

SBB962RS

Description
SBB962RS SPHERICAL BUSHING ; 6" ID X 8-3/4" OD X 4.75" W

IKO

Part # SBB962RS

BDI # 516600

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 104.775
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
GE 160 TXG3A-2RS

COMPARE

GE 160 TXG3A-2RS

Description
GE 160 TXG3A-2RS SPHERICAL PLAIN BRG ; 160MMX230MMX105MM

SKF

Part # GE 160 TXG3A-2RS

BDI # 1262363

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 80
Material - Ball: Stainless Steel
Material - Liner: Teflon
Material - Outer Member: Stainless Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Other Features: 2 Piece | Corrosion Resistance | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
GEG 160 ES

COMPARE

GEG 160 ES

Description
GEG 160 ES SPHERICAL PLAIN BRG

SKF

Part # GEG 160 ES

BDI # 1258782

Features

Enclosure: Open
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Other Features: 2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY