A350FM-1214-07
Description
A350FM-1214-07 SLEEVE BEARING ; W/FLANGE 12MM ID 14MM OD 7MM L
Part # A350FM-1214-07
BDI # 22538583
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
20
Inch - Metric:
Metric
Material:
Iglidur A350
Length Thru Bore - Millimeter:
7
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.276
Flange Outside Diameter - Inch:
0.787