Page 1 of 4

Next

Compare
GE 200 TXG3A-2RS

COMPARE

GE 200 TXG3A-2RS

Description
GE 200 TXG3A-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 200 TXG3A-2RS

BDI # 1262585

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Stainless Steel
Material - Liner: Teflon
Material - Outer Member: Stainless Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Other Features: 2 Piece | Corrosion Resistance | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE200-AW-B

COMPARE

GE200-AW-B

Description
GE200-AW-B SPHERICAL PLAIN BRG ; NON-RETURNABLE 200MM X 340MM X 87MM

INA

Part # GE200-AW-B

BDI # 18314918

Features

Enclosure: Open
Housing Width - Millimeter: 60
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 340

Price Inventory : Available to order
Loading Price
QTY
GE200-DO-2RS-A

COMPARE

GE200-DO-2RS-A

Description
GE200-DO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE200-DO-2RS-A

BDI # 1173167

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Other Features: 2 Piece | Single Axial Split in Outer Ring
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SA1-200LL

COMPARE

SA1-200LL

Description
SA1-200LL SPHER PLAIN BRG ; 200MMX290MMX130MM

NTN

Part # SA1-200LL

BDI # 19089896

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GEG 200 ES

COMPARE

GEG 200 ES

Description
GEG 200 ES SPHERICAL PLAIN BRG

SKF

Part # GEG 200 ES

BDI # 1258693

Features

Enclosure: Open
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Other Features: 2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY