Features
Enclosure:
Open
Housing Width - Millimeter:
16.662
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
COM 14
Description
COM 14 SPHERICAL PLAIN BEARING ; NON-RETURNABLE 3/16" TO 1" BORE
Part # 1821400000
BDI # 357410
Features
Enclosure:
Open
Housing Width - Millimeter:
17.856
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Other Features:
2 Piece | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39507
Self Aligning:
Yes
CB-1418-28
Description
CB-1418-28 SLEEVE BEARING ; 7/8" BORE 1-1/8" OD 3-1/2" LTB
Part # 104326
BDI # 522812
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.125
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
3.5
Global Part Number GPN:
489505
Features
Enclosure:
Open
Housing Width - Millimeter:
17.856
Material - Liner:
Not Applicable
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Other Features:
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Global Part Number GPN:
39516
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
17.856
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39483
Self Aligning:
Yes