AM-3238-25
Description
AM-3238-25 SLEEVE BEARING ; 32MMX38MMX25MM PWDR MTL BRNZ
Part # 601435
BDI # 525980
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.26
Nominal Outside Diameter - Inch:
1.496
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.496
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
32
Length Thru Bore - Inch:
0.984
Global Part Number GPN:
488658
AM-3240-50
Description
AM-3240-50 SLEEVE BEARING ; 32MMX40MMX50MM PWDR MTL BRNZ
Part # 601444
BDI # 525989
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.26
Nominal Outside Diameter - Inch:
1.575
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
32
Length Thru Bore - Inch:
1.969
Global Part Number GPN:
488667
FM-3240-25
Description
FM-3240-25 PLAIN BEARING ; 32MMX40MMX25MMX48MMX4MM
Part # 602270
BDI # 526246
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.26
Nominal Outside Diameter - Inch:
1.575
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
32
Global Part Number GPN:
491204
Features
Enclosure:
Open
Housing Width - Millimeter:
18
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
2 Piece | Single Axial Split in Outer Ring | Extended Inner Ring on Both Sides
Self Aligning:
Yes
AM-3240-20
Description
AM-3240-20 SLEEVE BEARING ; 32MMX40MMX20MM PWDR MTL BRNZ
Part # 601440
BDI # 525985
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.26
Nominal Outside Diameter - Inch:
1.575
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
32
Length Thru Bore - Inch:
0.787
Global Part Number GPN:
488663