Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.354
Flange Outside Diameter - Millimeter:
12
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.354
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
6
Global Part Number GPN:
491245
AM-609-12
Description
AM-609-12 SLEEVE BEARING ; 6MMX9MMX12MM PWDR MTL BRNZ
Part # 601051
BDI # 525732
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.354
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.354
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.472
Global Part Number GPN:
488765
Features
Enclosure:
Open
Housing Width - Millimeter:
6.75
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Mounting Thread:
M6 X 1
Thread Direction:
Left Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Relubricate with Funnel Type Grease Nipple
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
4.4
Material - Ball:
Steel
Material - Liner:
Steel | Teflon
Material - Outer Member:
Steel
Mounting Thread:
M6 X 1
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Maintenance Free
Rolling Element:
Spherical Plain Bearing
SA 6 C
Description
SA 6 C ROD END PLAIN BRG ; NON-RETURNABLE MALE THREAD
Part # SA 6 C
BDI # 1419118
Features
Enclosure:
Open
Housing Width - Millimeter:
4.5
Material - Ball:
Steel
Material - Liner:
Teflon Sintered Bronze
Material - Outer Member:
Steel
Mounting Thread:
M6 X 1
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Rolling Element:
Spherical Plain Bearing