Page 1 of 4

Next

Compare
GEZ 304 ES-2RS

COMPARE

GEZ 304 ES-2RS

Description
GEZ 304 ES-2RS

SKF

Part # GEZ 304 ES-2RS

BDI # 1418397

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 61.9
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.125
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
CB-5256-32

COMPARE

CB-5256-32

Description
CB-5256-32 PLAIN BEARING ; 3-1/4" BORE 3-1/2" OD 4" LTB

ISOSTATIC

Part # CB-5256-32

BDI # 523373

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 3.25
Nominal Outside Diameter - Inch: 3.5
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 3.5
Length Thru Bore - Millimeter: 101.6
Nominal Bore - Millimeter: 82.55
Length Thru Bore - Inch: 4
Global Part Number GPN: 490079

Price Inventory : Available to order
Loading Price
QTY
SBB522RS

COMPARE

SBB522RS

Description
SBB522RS SPHERICAL BUSHING

IKO

Part # SBB522RS

BDI # 516583

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 61.9
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.125
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
CB-5260-40

COMPARE

CB-5260-40

Description
CB-5260-40 PLAIN BEARING ; 3-1/4" BORE 3-3/4" OD 5" LTB

ISOSTATIC

Part # CB-5260-40

BDI # 523374

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 3.25
Nominal Outside Diameter - Inch: 3.75
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 3.75
Length Thru Bore - Millimeter: 127
Nominal Bore - Millimeter: 82.55
Length Thru Bore - Inch: 5
Global Part Number GPN: 490080

Price Inventory : Available to order
Loading Price
QTY
32SF52

COMPARE

32SF52

Description
32SF52 SPHERICAL PLAIN BEARING

TIMKEN

Part # 32SF52

BDI # 1337002

Features

Enclosure: Open
Housing Width - Millimeter: 61.9
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.125
Self Aligning: No
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY