Features
Enclosure:
Open
Housing Width - Millimeter:
5
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Other Features:
2 Piece | Wide Inner Ring | Larger Tilt Angle
Self Aligning:
Yes
GIKPR12-PW-A
Description
GIKPR12-PW-A ROD END BEARING ; 12MM BORE 32MM EYE OD
Part # GIKPR12-PW-A
BDI # 15063645
Features
Enclosure:
Open
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
Bronze | PTFE
Material - Outer Member:
Steel
Mounting Thread:
M12 X 1.25
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
GIHRK70-DO-A
Description
GIHRK70-DO-A ROD END BEARING ; NON RETURNABLE
Part # GIHRK70-DO-A
BDI # 1173505
Features
Enclosure:
Open
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M65 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Hydraulic Rod End | Short Internal Thread | With Thread Clamping Device
Rolling Element:
Spherical Plain Bearing
GIHRK90-DO-A
Description
GIHRK90-DO-A ROD END BEARING ; NON RETURNABLE
Part # GIHRK90-DO-A
BDI # 1173509
Features
Enclosure:
Open
Housing Width - Millimeter:
65
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M100 X 2
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Hydraulic Rod End | Short Internal Thread | With Thread Clamping Device
Rolling Element:
Spherical Plain Bearing