GE 50 ES-2RS
Description
GE 50 ES-2RS SPHERICAL PLAIN BRG ; 50MM BORE 28MM HOUSING WID 75MM OD
Part # GE 50 ES-2RS
BDI # 1418327
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE 35 TXG3E-2LS
Description
GE 35 TXG3E-2LS SPHERICAL PLAIN BRG
Part # GE 35 TXG3E-2LS
BDI # 1417616
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
20
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Other Features:
2 Piece | Corrosion Resistance | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
50
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
15SF24-TTASSY
Description
15SF24-TTASSY SPHERICAL PLAIN BEARING ; 1-3/4" ID 2-13/16"
Part # 15SF24-TTASSY
BDI # 1311081
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28.575
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
10SF16-TT
Description
10SF16-TT SPHERICAL PLAIN BEARING ; 1IN ID X 1.625IN OD
Part # 10SF16-TT
BDI # 1424079
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
19.05
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing