Features
Enclosure:
Open
Housing Width - Millimeter:
16.662
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.866
Nominal Outside Diameter - Inch:
1.496
Inch - Metric:
Metric
Outside Diameter - Inch:
1.506
Length Thru Bore - Millimeter:
1.5
Nominal Bore - Millimeter:
22
Length Thru Bore - Inch:
0.059
Outside Diameter - Millimeter:
38.25
Nominal Outside Diameter - Millimeter:
38
Features
Enclosure:
Open
Housing Width - Millimeter:
18
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.535
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
15
Material - Ball:
Steel
Material - Liner:
Copper Alloy
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Other Features:
2 Piece
Self Aligning:
Yes
7GP1-2024-016
Description
7GP1-2024-016 SLEEVE BEARING ; POR MTO
Part # 7GP1-2024-016
BDI # 24110827
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Outside Diameter - Inch:
1.503
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
38.176
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating