CB-1013-10
Description
CB-1013-10 SLEEVE BEARING ; 5/8" BORE 13/16" OD 1-1/4" LTB
Part # 104138
BDI # 522665
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.813
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.813
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
489358
COM 6
Description
COM 6 SPHERICAL PLAIN BEARING ; NON-RETURNABLE 5/16" HSG WID 13/16" OD
Part # 1820600000
BDI # 357415
Features
Enclosure:
Open
Housing Width - Millimeter:
7.925
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
2 Piece | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39502
Self Aligning:
Yes
SBG 6
Description
SBG 6 SPHERICAL PLAIN BEARING ; NON-RETURNABLE 5/16" HSG WID 13/16" OD
Part # 1800600000
BDI # 357577
Features
Enclosure:
Open
Housing Width - Millimeter:
7.925
Material - Liner:
Not Applicable
Material - Outer Member:
Aluminum Bronze
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39464
Self Aligning:
Yes
SBG 6S
Description
SBG 6S SPHERICAL PLAIN BEARING ; NON-RETURNABLE 3/16" TO 1" BORE
Part # 1800601000
BDI # 357578
Features
Enclosure:
Open
Housing Width - Millimeter:
7.925
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39465
Self Aligning:
Yes
CB-1013-18
Description
CB-1013-18 SLEEVE BEARING ; 5/8" BORE 13/16" OD 2-1/4" LTB
Part # 104144
BDI # 522669
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.813
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.813
Length Thru Bore - Millimeter:
57.15
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
2.25
Global Part Number GPN:
489362