Features
Enclosure:
Open
Housing Width - Millimeter:
16.662
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
SBG 12SS
Description
SBG 12SS SPHERICAL PLAIN BEARING ; NON-RETURNABLE 3/16" TO 1" BORE
Part # 1801202000
BDI # 355662
Features
Enclosure:
Open
Housing Width - Millimeter:
15.062
Material - Liner:
Not Applicable
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Other Features:
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Global Part Number GPN:
39480
Self Aligning:
Yes
COR 12
Description
COR 12 SPHERICAL PLAIN BEARING ; NON-RETURNABLE 19/32" HSG WID 1-7/16" OD
Part # 1831200000
BDI # 357507
Features
Enclosure:
Open
Housing Width - Millimeter:
15.062
Material - Liner:
Not Applicable
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Other Features:
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Global Part Number GPN:
39515
Self Aligning:
Yes
CB-1723-24
Description
CB-1723-24 SLEEVE BEARING ; 1-1/16" BORE 1-7/16" OD 3" LTB
Part # 104451
BDI # 522918
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.063
Nominal Outside Diameter - Inch:
1.438
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.438
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
27
Length Thru Bore - Inch:
3
Global Part Number GPN:
489613
CB-1823-20
Description
CB-1823-20 SLEEVE BEARING ; 1-1/8" BORE 1-7/16" OD 2-1/2" LTB
Part # 104479
BDI # 522937
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.125
Nominal Outside Diameter - Inch:
1.438
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.438
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
28.575
Length Thru Bore - Inch:
2.5
Global Part Number GPN:
489632