Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
SAR4-30

COMPARE

SAR4-30

Description
SAR4-30 SPHERICAL PLAIN BEARING ; 30MM ID 50MM OD 27MM W

NTN

Part # SAR4-30

BDI # 1229161

Features

Enclosure: Open
Housing Width - Millimeter: 23
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.969
Other Features: Two Piece Outer Ring Bound With Steel Band | Self Lubricated
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
SB305027

COMPARE

SB305027

Description
SB305027 SPHERICAL BUSHING

IKO

Part # SB305027

BDI # 17219205

Features

Enclosure: Open
Housing Width - Millimeter: 23
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.969
Other Features: 2 Piece | Groove On Outer Race
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
PB22

COMPARE

PB22

Description
PB22 PILLOBALL SPHERICAL BUSHING

IKO

Part # PB22

BDI # 17219410

Features

Enclosure: Open
Housing Width - Millimeter: 20
Material - Ball: Steel
Material - Liner: Copper Alloy
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.969
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
SA4-30B

COMPARE

SA4-30B

Description
SA4-30B SPHERICAL PLAIN BEARING ; 30MM ID 50MM OD 27MM W

NTN

Part # SA4-30B

BDI # 1229025

Features

Enclosure: Open
Housing Width - Millimeter: 23
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.969
Other Features: One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
SB30A

COMPARE

SB30A

Description
SB30A SPHERICAL BUSHING

IKO

Part # SB30A

BDI # 17219206

Features

Enclosure: Open
Housing Width - Millimeter: 23
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.969
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY