CB566648
Description
CB566648 SLEEVE BEARING ; CAST-BRONZE 3- 1/2 X 4- 1/8 X 6
Part # CB566648
BDI # 18252138
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
4.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.13
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
104.902