GE120-DO-2RS-A
Description
GE120-DO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE120-DO-2RS-A
BDI # 1173113
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
GE120-SX
Description
GE120-SX SPHERICAL PLAIN BRG ; NON-RETURNABLE 120MM X 180MM X 38MM
Part # GE120-SX
BDI # 18102875
Features
Enclosure:
Open
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Elgoglide Sliding
Self Aligning:
Yes
GE120-HO
Description
GE120-HO SPHERICAL PLAIN BRG ; NON-RETURNABLE 120MM X 180MM X 108MM
Part # GE120-HO
BDI # 18102874
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Elgoglide Sliding
Self Aligning:
Yes
GE120ES2RS
Description
GE 120 ES 2RS SPHERICAL PLAIN BEARING ; 120MM -SEALED-METRIC
Part # GE120ES2RS
BDI # 18252767
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing