SS-128144-64
Description
SS-128144-64 SLEEVE BEARING ; 4.0035"X4.504"X4" POWDR MTL BRNZ
Part # 401572
BDI # 525248
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
4.504
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Global Part Number GPN:
491458
BLRB 365217 A-2RS
Description
BLRB 365217 A-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # BLRB 365217 A-2RS
BDI # 1415751
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
62
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
CB-6472-48
Description
CB-6472-48 SLEEVE BEARING ; 4" BORE 4-1/2" OD 6" LTB
Part # 105004
BDI # 523390
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
6
Global Part Number GPN:
490097
CB-6472-56
Description
CB-6472-56 SLEEVE BEARING ; 4" BORE 4-1/2" OD 7" LTB
Part # 105005
BDI # 523391
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
177.8
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
7
Global Part Number GPN:
490098
SS-128144-64
Description
SS-128144-64 SLEEVE BEARING ; SINTERED BRONZE 4X4-1/2X4
Part # SS-128144-64
BDI # 18135935
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
4.5
Inch - Metric:
Inch
Outside Diameter - Inch:
4.504
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
114.402
Nominal Outside Diameter - Millimeter:
114.3