GE240-UK-2RS-B
Description
GE240-UK-2RS-B SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE240-UK-2RS-B
BDI # 27371924
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE 240 TXA-2RS
Description
GE 240 TXA-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE 240MMID 340MMODX140MM WS
Part # GE 240 TXA-2RS
BDI # 1262341
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning:
Yes
GE 240 ES-2RS
Description
GE 240 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 240 ES-2RS
BDI # 1267520
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE240ES
Description
GE 240ES SPHERICAL PLAIN BEARING ; POR 240MM ID X 340MM OD X 140MM W
Part # GE240ES
BDI # 514702
Features
Enclosure:
Open
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
2 Piece
Self Aligning:
Yes
GE240ES2RS
Description
GE240ES2RS SPHERICAL PLAIN BEARING ; 240MM ID X 340MM OD X 140MM W
Part # GE240ES-2RS
BDI # 514703
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
2 Piece
Self Aligning:
Yes