P69-3
Description
P69-3 CYL PLAIN BEARING ; 3/8" IDX9/16" ODX3/8" LG TEFLON PLASTIC
Part # 56829
BDI # 174594
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.563
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
0.563
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.375
Outside Diameter - Millimeter:
14.3
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.563
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
0.563
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.5
Outside Diameter - Millimeter:
14.3
Features
Enclosure:
Open
Housing Width - Millimeter:
5.537
Material - Liner:
Not Applicable
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.563
Other Features:
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Global Part Number GPN:
39509
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
5.537
Material - Liner:
Not Applicable
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.563
Other Features:
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Global Part Number GPN:
39457
Self Aligning:
Yes
CB-0709-14
Description
CB-0709-14 SLEEVE BEARING ; 7/16" BORE 9/16" OD 1-3/4" LTB
Part # 104042
BDI # 522579
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.438
Nominal Outside Diameter - Inch:
0.563
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.563
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
11.125
Length Thru Bore - Inch:
1.75
Global Part Number GPN:
489272