Features
Enclosure:
Open
Housing Width - Millimeter:
5
Material - Ball:
Steel
Material - Liner:
Teflon Sintered Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Other Features:
2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating
Self Aligning:
Yes
AM-1216-15
Description
AM-1216-15 SLEEVE BEARING ; 12MMX16MMX15MM PWDR MTL BRNZ
Part # 601159
BDI # 525812
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.63
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.63
Length Thru Bore - Millimeter:
15
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.591
Global Part Number GPN:
488482
AM-1216-12
Description
AM-1216-12 SLEEVE BEARING ; 12MMX16MMX12MM PWDR MTL BRNZ
Part # 601158
BDI # 525811
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.63
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.63
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.472
Global Part Number GPN:
488481
Features
Enclosure:
Open
Housing Width - Millimeter:
5
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Other Features:
2 Piece | Wide Inner Ring | Larger Tilt Angle
Self Aligning:
Yes
GE6-PB
Description
GE6-PB SPHERICAL PLAIN BRG ; NON-RETURNABLE 6MM X 16MM X 9MM
Part # GE6-PB
BDI # 1173304
Features
Enclosure:
Open
Housing Width - Millimeter:
6.75
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Other Features:
3 Piece
Self Aligning:
Yes