POR02FBHP10
Description
POR02FBHP10 PNEUMATIC OVERLOAD CLUTCH (SMARTCATALOG)
Part # 34379
BDI # 25272580
Features
Pilot Diameter - Millimeter:
45.237
Pilot Diameter - Inch:
1.781
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Jogging | Indexing
Inch - Metric:
Inch
Other Features:
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Full Shaft | Basic Bolt Pattern
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 120 to 470Lb-in
PDC04FBHM20
Description
PDC04FBHM20 PNEUMATIC OVERLOAD CLUTCH ; NON RETURNABLE
Part # Z02030
BDI # 185187
Features
Pilot Diameter - Millimeter:
88.9
Pressure:
20 to 80 PSI
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Jogging | Indexing
Inch - Metric:
Metric
Other Features:
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Full Shaft | Basic Design
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 300 to 1700Lb-in
VOR13BBHP20
Description
VOR13BBHP20 PNEUMATIC OVERLOAD CLUTCH (SMARTCATALOG)
Part # Z00967
BDI # 25274582
Features
Pilot Diameter - Millimeter:
114.249
Pressure:
20 to 80 PSI
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Jogging
Inch - Metric:
Inch
Other Features:
Single Position | Flight Torque Control | Automatic Switch Actuating Mechanism | Basic Design | Large Cylinder Torque Range
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 2800 to 10000Lb-in
POR02FTHP10
Description
POR02FTHP10 PNEUMATIC OVERLOAD CLUTCH (SMARTCATALOG)
Part # Z00795
BDI # 25272436
Features
Pilot Diameter - Millimeter:
27.788
Pilot Diameter - Inch:
1.094
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Jogging | Indexing
Inch - Metric:
Inch
Other Features:
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Full Shaft | Sprocket Mount
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 120 to 470Lb-in
POR04FTHP16
Description
POR04FTHP16 OVERLOAD CLUTCH, PNEUMATIC (SMARTCATALOG)
Part # W14526
BDI # 25923927
Features
Pilot Diameter - Millimeter:
48.819
Pilot Diameter - Inch:
1.922
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Jogging | Indexing
Inch - Metric:
Inch
Other Features:
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Full Shaft | Sprocket Mount
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 400 to 1400Lb-in